90-deg Elbow, .25 in Male JIC x M14 Male Adjustable O-Ring Boss, Steel

  • Mfr # 7205NWO414
  • Zoro # G925082874
product price: 
$
4.85
/ea
Sold in multiples of 5 for $24.25

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7205NWO414
Zoro #
G925082874
UPC #
-
Country of Origin
China

Description

90-deg Elbow, .25 in Male JIC x M14 Male Adjustable O-Ring Boss, Steel Connection Size 1: .25 in Connection Size 2: M14 Connection Type: MJIC|MMAORB Connection Type 1: Male JIC Connection Type 2: Metric Male Adjustable O-Ring Boss Fitting Type: 90-deg Elbow Material: Steel Operating Temperature: 375 deg F Series: 7205-NWO Thread Size 1: .4375 - 20 Thread Size 2: M14 x 1.5 Standard Approvals: DIN 3852-1

Ratings & reviews