90-deg Elbow, .3125 in Male JIC x M12 Male Adjustable O-Ring Boss, Steel

  • Mfr # 7205NWO512
  • Zoro # G925083246
product price: 
$
5.19
/ea
Sold in multiples of 2 for $10.38

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7205NWO512
Zoro #
G925083246
UPC #
-
Country of Origin
China

Description

90-deg Elbow, .3125 in Male JIC x M12 Male Adjustable O-Ring Boss, Steel Connection Size 1: .3125 in Connection Size 2: M12 Connection Type: MJIC|MMAORB Connection Type 1: Male JIC Connection Type 2: Metric Male Adjustable O-Ring Boss Fitting Type: 90-deg Elbow Material: Steel Operating Temperature: 375 deg F Series: 7205-NWO Thread Size 1: .5 - 20 Thread Size 2: M12 x 1.5 Standard Approvals: DIN 3852-1

Ratings & reviews