Shop REVALVED
Create Account
Adapter, 2 in Male JIC x 1.5 in Male NPTF, Steel
- Mfr # 24043224
- Zoro # G025086031
product price:Â
$
71.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24043224
- Zoro #
- G025086031
- UPC #
- -
- Country of Origin
- China
Description
Adapter, 2 in Male JIC x 1.5 in Male NPTF, Steel Connection Size 1: 2 in Connection Size 2: 1.5 in Connection Type: MJIC|MPT Connection Type 1: Male JIC Connection Type 2: Male NPTF Fitting Type: Adapter Material: Steel Maximum Operating Pressure: 1000 psi Operating Temperature: 375 degrees farenheit Series: 2404 Thread Size 1: 2.5 - 12 Thread Size 2: 1.5 - 11.5 Standard Approvals: SAE J514, SAE 070102, MS 51500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.