90-deg Elbow, .625 in Male Adjustable O-Ring Boss x .5 in Male NPTF, Steel

  • Mfr # 6806NWO108
  • Zoro # G825085081
product price: 
$
8.29
/ea
Sold in multiples of 2 for $16.58

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6806NWO108
Zoro #
G825085081
UPC #
-
Country of Origin
China

Description

90-deg Elbow, .625 in Male Adjustable O-Ring Boss x .5 in Male NPTF, Steel Connection Size 1: .625 in Connection Size 2: .5 in Connection Type: MAORB|MPT Connection Type 1: Male Adjustable O-Ring Boss Connection Type 2: Male NPTF Fitting Type: 90-deg Elbow Material: Steel Operating Temperature: 375 degrees farenheit Series: 6806-NWO Thread Size 1: .875 - 14 Thread Size 2: .5 - 14

Ratings & reviews