Hex Nipple, .375 in Male BSPT x .375 in Male BSPT, Steel

  • Mfr # 9000-06-06
  • Zoro # G025083849
product price: 
$
2.29
/ea
Sold in multiples of 5 for $11.45

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9000-06-06
Zoro #
G025083849
UPC #
-
Country of Origin
China

Description

Hex Nipple, .375 in Male BSPT x .375 in Male BSPT, Steel Connection Size 1: .375 in Connection Size 2: .375 in Connection Type: MBSPT|MBSPT Connection Type 1: Male BSPT Connection Type 2: Male BSPT Fitting Type: Nipple Material: Steel Operating Temperature: 375 deg F Series: 9000 Thread Size 1: .375 - 19 Thread Size 2: .375 - 19

Ratings & reviews