Shop REVALVED

90-deg Elbow with Cutting Ring and Nut, L10 Metric Bite Type x L10 Metric Bite Type

  • Mfr # D2500-L10-L10
  • Zoro # G025084310

product price: 
$
7.65
/ea
Sold in multiples of 2 for $15.30

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D2500-L10-L10
Zoro #
G025084310
UPC #
-
Country of Origin
China

Description

90-deg Elbow with Cutting Ring and Nut, L10 Metric Bite Type x L10 Metric Bite Type Engineered to withstand the pressures of modern industry, the D2500-L10-L10 compression fitting excels in hydraulic and automation systems. Designed to DIN 2353 standards, it delivers secure, vibration-resistant sealing with reliable corrosion protection. Resistant to vibration fatigue and thermal expansionFlareless design with bite-type ferrule gripCorrosion-resistant plating extends component lifeDIN 2353 certified and ISO 8434-1 compliantOptimized for hydraulic fluid systems and lubrication lines Order now for fast shipping and professional-grade results. Connection Size 1: L10 Connection Size 2: L10 Connection Type: MBT|MBT Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D2500 Thread Size 1: M16 x 1.5 Thread Size 2: M16 x 1.5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.