Shop REVALVED
Create Account
DIN Tube Nut, L42 MBT, Steel
- Mfr # D0318-L42
- Zoro # G925084830
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0318-L42
- Zoro #
- G925084830
- UPC #
- -
- Country of Origin
- China
Description
DIN Tube Nut, L42 MBT, Steel From automation to construction machinery, the D0318-L42 delivers peace of mind with every connection. Featuring a flareless bite-type ferrule, this fitting resists both shock and vibration-while meeting ISO 8434-1 standards for global compatibility. Resistant to vibration fatigue and thermal expansionCompatible with automated and mobile equipment linesCorrosion-resistant plating extends component lifeDIN 2353 certified and ISO 8434-1 compliantEasy tube alignment for efficient installation Order now for fast shipping and professional-grade results. Connection Size: L42 Connection Type: MBT Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: Nut Length: 24 mm Material: Steel Series: D0318 Thread Size: M52 x 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.