Shop REVALVED
Create Account
90-deg Elbow with Cutting Ring and Nut, L12 Metric Bite Type x L12 Metric Bite Type
- Mfr # D2500-L12-L12
- Zoro # G625084017
product price:Â
$
9.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2500-L12-L12
- Zoro #
- G625084017
- UPC #
- -
- Country of Origin
- China
Description
90-deg Elbow with Cutting Ring and Nut, L12 Metric Bite Type x L12 Metric Bite Type From automation to construction machinery, the D2500-L12-L12 delivers peace of mind with every connection. Featuring a flareless bite-type ferrule, this fitting resists both shock and vibration-while meeting ISO 8434-1 standards for global compatibility. Resistant to vibration fatigue and thermal expansionFlareless design with bite-type ferrule gripOptimized for hydraulic fluid systems and lubrication linesCorrosion-resistant plating extends component lifeSupports leak-free installation under pressure surges Order now for fast shipping and professional-grade results. Connection Size 1: L12 Connection Size 2: L12 Connection Type: MBT|MBT Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D2500 Thread Size 1: M18 x 1.5 Thread Size 2: M18 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.