Shop REVALVED

90-deg Elbow with Cutting Ring and Nut, S08 Metric Bite Type x S08 Metric Bite Type

  • Mfr # D2500-S08-S08
  • Zoro # G725084122

product price: 
$
7.79
/ea
Sold in multiples of 2 for $15.58

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D2500-S08-S08
Zoro #
G725084122
UPC #
-
Country of Origin
China

Description

90-deg Elbow with Cutting Ring and Nut, S08 Metric Bite Type x S08 Metric Bite Type When performance matters, trust the D2500-S08-S08 to maintain seal integrity under harsh thermal and mechanical stress. With zinc-plated carbon steel construction and precision-engineered threads, it’s built for long-term reliability in metric hydraulic systems. Corrosion-resistant plating extends component lifeOptimized for hydraulic fluid systems and lubrication linesFlareless design with bite-type ferrule gripDIN 2353 certified and ISO 8434-1 compliantCompatible with automated and mobile equipment lines Order now for fast shipping and professional-grade results. Connection Size 1: S08 Connection Size 2: S08 Connection Type: MBT|MBT Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D2500 Thread Size 1: M16 x 1.5 Thread Size 2: M16 x 1.5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.