90-deg Elbow with Cutting Ring and Nut, S20 Metric Bite Type x S20 Metric Bite Type

  • Mfr # D2500-S20-S20
  • Zoro # G225083106
product price: 
$
20.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D2500-S20-S20
Zoro #
G225083106
UPC #
-
Country of Origin
China

Description

90-deg Elbow with Cutting Ring and Nut, S20 Metric Bite Type x S20 Metric Bite Type The D2500-S20-S20 is a dependable DIN metric compression fitting engineered for high-performance sealing. Its bite-type design ensures tubing is securely gripped, even under dynamic pressure loads. Carbon steel body construction with anti-corrosion plating guarantees long service life in challenging conditions. Flareless design with bite-type ferrule gripEasy tube alignment for efficient installationCompatible with automated and mobile equipment linesDIN 2353 certified and ISO 8434-1 compliantSupports leak-free installation under pressure surges Order now for fast shipping and professional-grade results. Connection Size 1: S20 Connection Size 2: S20 Connection Type: MBT|MBT Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D2500 Thread Size 1: M30 x 2 Thread Size 2: M30 x 2

Ratings & reviews