Shop REVALVED
Create Account
90-deg Swivel Elbow, 1.25 in Male NPTF x 1.5 in Female NPSM Swivel, Steel
- Mfr # 15012024
- Zoro # G525086050
product price:
$
61.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15012024
- Zoro #
- G525086050
- UPC #
- -
- Country of Origin
- China
Description
90-deg Swivel Elbow, 1.25 in Male NPTF x 1.5 in Female NPSM Swivel, Steel Connection Size 1: 1.25 in Connection Size 2: 1.5 in Connection Type: MPT|FNPSM Connection Type 1: Male NPTF Connection Type 2: Female NPSM Swivel Fitting Type: 90-deg Elbow Material: Steel Operating Temperature: 375 ̊F Series: 1501 Thread Size 1: 1.25 - 11.5 Thread Size 2: 1.5 - 11.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.