90-deg Swivel Elbow, .5 in Female JIC Swivel x .75 in Male NPTF, Steel

  • Mfr # 6501812
  • Zoro # G925085554
product price: 
$
9.09
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6501812
Zoro #
G925085554
UPC #
-
Country of Origin
China

Description

90-deg Swivel Elbow, .5 in Female JIC Swivel x .75 in Male NPTF, Steel Connection Size 1: .5 in Connection Size 2: .75 in Connection Type: FJIC Swivel|MPT Connection Type 1: Female JIC Swivel Connection Type 2: Male NPTF Fitting Type: 90-deg Elbow Material: Steel Operating Temperature: 375 degrees farenheit Series: 6501 Thread Size 1: .75 - 16 Thread Size 2: .75 - 14 Standard Approvals: SAE J514, SAE 070221, MS 51521

Ratings & reviews