Shop REVALVED
Create Account
90 deg Swivel Elbow, .875 in Male ORB x 1 in Female ORFS, Steel
- Mfr # FS68091010
- Zoro # G325083730
product price:Â
$
11.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS68091010
- Zoro #
- G325083730
- UPC #
- -
- Country of Origin
- China
Description
90 deg Swivel Elbow, .875 in Male ORB x 1 in Female ORFS, Steel Connection Size 1: .875 in Connection Size 2: 1 in Connection Type: Male ORB|Female ORFS Connection Type 1: Male ORB Connection Type 2: Female ORFS Fitting Type: 90-deg Elbow Material: Steel Material Construction: Steel Maximum Operating Pressure: 6000 psi Operating Temperature: 375 deg F Thread Size: #1-14 x .875-14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.