Shop REVALVED

90-deg Swivel Elbow, L42 Metric Bite Type x L42 Female Metric Swivel, Steel

  • Mfr # D6500-L42-L42
  • Zoro # G525085893

product price: 
$
65.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D6500-L42-L42
Zoro #
G525085893
UPC #
-
Country of Origin
China

Description

90-deg Swivel Elbow, L42 Metric Bite Type x L42 Female Metric Swivel, Steel From automation to construction machinery, the D6500-L42-L42 delivers peace of mind with every connection. Featuring a flareless bite-type ferrule, this fitting resists both shock and vibration-while meeting ISO 8434-1 standards for global compatibility. Resistant to vibration fatigue and thermal expansionFlareless design with bite-type ferrule gripOptimized for hydraulic fluid systems and lubrication linesDIN 2353 certified and ISO 8434-1 compliantCompatible with automated and mobile equipment lines Order now for fast shipping and professional-grade results. Connection Size 1: L42 Connection Size 2: L42 Connection Type: MBT|FMS Connection Type 1: Metric Bite Type Connection Type 2: Female Metric Swivel Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D6500 Thread Size 1: M52 x 2 Thread Size 2: M52 x 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.