Shop REVALVED
Create Account
90-deg Union Elbow, .5 in Male BSPP x .375 in Male BSPP, Steel
- Mfr # 9222-08-06
- Zoro # G225083465
product price:Â
$
5.79
/ea
Sold in multiples of 2 for
$11.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9222-08-06
- Zoro #
- G225083465
- UPC #
- -
- Country of Origin
- China
Description
90-deg Union Elbow, .5 in Male BSPP x .375 in Male BSPP, Steel Connection Size 1: .5 in Connection Size 2: .375 in Connection Type: MBSPP|MBSPP Connection Type 1: Male BSPP Connection Type 2: Male BSPP Fitting Type: 90-deg Elbow Material: Steel Operating Temperature: 375 deg F Series: 9222 Thread Size 1: .5 - 14 Thread Size 2: .375 - 19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.