90-deg Union Elbow, .625 in Male JIC x .5 in Male JIC, Steel
- Mfr # 2500108
- Zoro # G925084915
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2500108
- Zoro #
- G925084915
- UPC #
- -
- Country of Origin
- China
Description
90-deg Union Elbow, .625 in Male JIC x .5 in Male JIC, Steel Connection Size 1: .625 in Connection Size 2: .5 in Connection Type: MJIC|MJIC Connection Type 1: Male JIC Connection Type 2: Male JIC Fitting Type: 90-deg Elbow Material: Steel Maximum Operating Pressure: 3500 psi Operating Temperature: 375 degrees farenheit Series: 2500 Thread Size 1: .875 - 14 Thread Size 2: .75 - 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.