Adapter, .125 in Female NPTF x M18 Male Metric, Steel

  • Mfr # 7045-02-18
  • Zoro # G825084411
product price: 
$
3.99
/ea
Sold in multiples of 5 for $19.95

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7045-02-18
Zoro #
G825084411
UPC #
-
Country of Origin
China

Description

Adapter, .125 in Female NPTF x M18 Male Metric, Steel Connection Size 1: .125 in Connection Size 2: M18 Connection Type: FNPTF|MM Connection Type 1: Female NPTF Connection Type 2: Male Metric Fitting Type: Adapter Material: Steel Operating Temperature: 375 deg F Series: 7045 Thread Size 1: .125 - 27 Thread Size 2: M18 x 1.5

Ratings & reviews