Adapter, .125 in Male NPT x .25 in Female BSPP, Steel

  • Mfr # 7033-02-04
  • Zoro # G625083935
product price: 
$
2.29
/ea
Sold in multiples of 5 for $11.45

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7033-02-04
Zoro #
G625083935
UPC #
-
Country of Origin
China

Description

Adapter, .125 in Male NPT x .25 in Female BSPP, Steel Connection Size 1: .125 in Connection Size 2: .25 in Connection Type: MPT|FBSPP Connection Type 1: Male NPTF Connection Type 2: Female BSPP Fitting Type: Adapter Material: Steel Operating Temperature: 375 ̊F Series: 7033 Thread Size 1: .125-27 Thread Size 2: .25-19

Ratings & reviews