Adapter, .25 in Female NPTF x M10 Male Metric, Steel

  • Mfr # 7045410
  • Zoro # G525083912
product price: 
$
1.95
/ea
Sold in multiples of 5 for $9.75

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7045410
Zoro #
G525083912
UPC #
-
Country of Origin
China

Description

Adapter, .25 in Female NPTF x M10 Male Metric, Steel Connection Size 1: .25 in Connection Size 2: M10 Connection Type: FNPTF|MM Connection Type 1: Female NPTF Connection Type 2: Male Metric Fitting Type: Adapter Material: Steel Operating Temperature: 375 deg F Series: 7045 Thread Size 1: .25 - 18 Thread Size 2: M10 x 1

Ratings & reviews