Adapter, .375 in JIC x .25 in Male BSPP, Steel

  • Mfr # 700264
  • Zoro # G725084917
product price: 
$
3.59
/ea
Sold in multiples of 5 for $17.95

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
700264
Zoro #
G725084917
UPC #
-
Country of Origin
China

Description

Adapter, .375 in JIC x .25 in Male BSPP, Steel Connection Size 1: .375 in Connection Size 2: .25 in Connection Type: MJIC|MBSPP Connection Type 1: Male JIC Connection Type 2: Male BSPP Fitting Type: Connector Material: Steel Operating Temperature: 375 deg F Thread Size: .5625-18 x .25-19

Ratings & reviews