Shop REVALVED

Adapter, .5 in Female NPTF x M20 Male Metric, Steel

  • Mfr # 7045820
  • Zoro # G325083495

product price: 
$
5.69
/ea
Sold in multiples of 2 for $11.38

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7045820
Zoro #
G325083495
UPC #
-
Country of Origin
China

Description

Adapter, .5 in Female NPTF x M20 Male Metric, Steel Connection Size 1: .5 in Connection Size 2: M20 Connection Type: FNPTF|MM Connection Type 1: Female NPTF Connection Type 2: Male Metric Fitting Type: Adapter Material: Steel Operating Temperature: 375 deg F Series: 7045 Thread Size 1: .5 - 14 Thread Size 2: M20 x 1.5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.