Adapter, .5 in Male BSPP x M12 Male Metric, Steel

  • Mfr # 9025-08-12
  • Zoro # G125084623
product price: 
$
0.85
/ea
Sold in multiples of 10 for $8.50

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9025-08-12
Zoro #
G125084623
UPC #
-
Country of Origin
China

Description

Adapter, .5 in Male BSPP x M12 Male Metric, Steel Connection Size 1: .5 in Connection Size 2: M12 Connection Type: MBSPP|MM Connection Type 1: Male BSPP Connection Type 2: Male Metric Fitting Type: Adapter Material: Steel Material Construction: Steel Series: 9025 Thread Size 1: .5 - 14 Thread Size 2: M12 x 1.5

Ratings & reviews