Adapter, .625 in Male BSPP x M22 Male Metric, Steel

  • Mfr # 9025-10-22
  • Zoro # G525082991
product price: 
$
4.95
/ea
Sold in multiples of 5 for $24.75

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9025-10-22
Zoro #
G525082991
UPC #
-
Country of Origin
China

Description

Adapter, .625 in Male BSPP x M22 Male Metric, Steel Connection Size 1: .625 in Connection Size 2: M22 Connection Type: MBSPP|MM Connection Type 1: Male BSPP Connection Type 2: Male Metric Fitting Type: Adapter Material: Steel Material Construction: Steel Series: 9025 Thread Size 1: .625 - 14 Thread Size 2: M22 x 1.5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.