Adapter, .625 in Male JIC x .875 in Male O-Ring Boss, Steel

  • Mfr # 6400-10-14
  • Zoro # G525084469
product price: 
$
7.95
/ea
Sold in multiples of 2 for $15.90

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6400-10-14
Zoro #
G525084469
UPC #
-
Country of Origin
China

Description

Adapter, .625 in Male JIC x .875 in Male O-Ring Boss, Steel Connection Size 1: .625 in Connection Size 2: .875 in Connection Type: MJIC|MORB Connection Type 1: Male JIC Connection Type 2: Male O-Ring Boss Fitting Type: Adapter Material: Steel Operating Temperature: 375 deg F Series: 6400 Thread Size 1: .875 - 14 Thread Size 2: 1-.1875 - 12

Ratings & reviews