Shop REVALVED

Adapter, M27 Male O-Ring Boss x .75 in Female NPT, Steel

  • Mfr # M6405-27-12
  • Zoro # G825083520

product price: 
$
5.35
/ea
Sold in multiples of 2 for $10.70

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M6405-27-12
Zoro #
G825083520
UPC #
-
Country of Origin
China

Description

Adapter, M27 Male O-Ring Boss x .75 in Female NPT, Steel Connection Size 1: M27 Connection Size 2: .75 in Connection Type: MORB|FNPT Connection Type 1: Male O-Ring Boss Connection Type 2: Female NPT Fitting Type: Adapter Material: Steel Material Construction: Steel Thread Size 1: M27 x 2 Thread Size 2: .75-14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.