Branch Tee, .5 in Male Adjustable O-Ring Boss x .5 in Female NPSM Swivel x .5 in Female NPSM

  • Mfr # 6911NWO88
  • Zoro # G925083857
product price: 
$
62.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6911NWO88
Zoro #
G925083857
UPC #
-
Country of Origin
China

Description

Branch Tee, .5 in Male Adjustable O-Ring Boss x .5 in Female NPSM Swivel x .5 in Female NPSM Swivel, Steel Connection Size 1: .5 in Connection Size 2: .5 in Connection Size 3: .5 in Connection Type: MAORB|FNPSM Swivel|FNPSM Swivel Connection Type 1: Male Adjustable O-Ring Boss Connection Type 2: Female NPSM Swivel Connection Type 3: Female NPSM Swivel Fitting Type: Tee Hex Size: 6911-NWO Material: Steel Thread Size 1: .75 - 16 Thread Size 2: .5 - 14 Thread Size 3: .5 - 14

Ratings & reviews