BSPP Hex Head Plug with 60deg Seat, .25 in Male BSPP, Steel

  • Mfr # 9522P4
  • Zoro # G625082907
product price: 
$
4.65
/ea
Sold in multiples of 5 for $23.25

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9522P4
Zoro #
G625082907
UPC #
-
Country of Origin
China

Description

BSPP Hex Head Plug with 60deg Seat, .25 in Male BSPP, Steel Connection Size: .25 in Connection Type: Male BSPP Fitting Type: Plug Material: Steel Series: 9522-P Thread Size: .25 - 19

Ratings & reviews