BSPT Plug, .5 in Male BSPT, Steel

  • Mfr # 9500-P-08
  • Zoro # G625083041
product price: 
$
2.29
/ea
Sold in multiples of 5 for $11.45

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9500-P-08
Zoro #
G625083041
UPC #
-
Country of Origin
China

Description

BSPT Plug, .5 in Male BSPT, Steel Connection Size: .5 in Connection Size 1: .5 in Connection Type: Male BSPT Connection Type 1: Male BSPT Fitting Type: Plug Material: Steel Operating Temperature: 375 deg F Series: 9500-P Thread Size: .5 - 14 Thread Size 1: .5-14

Ratings & reviews