BSPP Hex Head Plug with 60deg Seat, .375 in Male BSPP, Steel

  • Mfr # 9522P6
  • Zoro # G925085431
product price: 
$
3.59
/ea
Sold in multiples of 5 for $17.95

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9522P6
Zoro #
G925085431
UPC #
-
Country of Origin
China

Description

BSPP Hex Head Plug with 60deg Seat, .375 in Male BSPP, Steel Connection Size: .375 in Connection Type: Male BSPP Fitting Type: Plug Material: Steel Series: 9522-P Thread Size: .375 - 19

Ratings & reviews