BSPT Bushing, .75 in Male BSPT x .375 in Female BSPT, Steel

  • Mfr # 9001-12-06
  • Zoro # G025083597
product price: 
$
5.09
/ea
Sold in multiples of 2 for $10.18

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9001-12-06
Zoro #
G025083597
UPC #
-
Country of Origin
China

Description

BSPT Bushing, .75 in Male BSPT x .375 in Female BSPT, Steel Connection Size 1: .75 in Connection Size 2: .375 in Connection Type: MBSPT|FBSPT Connection Type 1: Male BSPT Connection Type 2: Female BSPT Fitting Type: Bushing Material: Steel Series: 9001 Thread Size 1: .75-14 Thread Size 2: .375-19

Ratings & reviews