Hex Nipple, .75 in Male BSPT x .5 in Male BSPT, Steel

  • Mfr # 9000-12-08
  • Zoro # G125083541
product price: 
$
5.09
/ea
Sold in multiples of 2 for $10.18

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9000-12-08
Zoro #
G125083541
UPC #
-
Country of Origin
China

Description

Hex Nipple, .75 in Male BSPT x .5 in Male BSPT, Steel Connection Size 1: .75 in Connection Size 2: .5 in Connection Type: MBSPT|MBSPT Connection Type 1: Male BSPT Connection Type 2: Male BSPT Fitting Type: Nipple Material: Steel Operating Temperature: 375 deg F Series: 9000 Thread Size 1: .75 - 14 Thread Size 2: .5 - 14

Ratings & reviews