Bulkhead Locknut, .25 in Female BSPP, Steel

  • Mfr # 74224
  • Zoro # G525084582
product price: 
$
0.68
/ea
Sold in multiples of 15 for $10.20

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
74224
Zoro #
G525084582
UPC #
-
Country of Origin
China

Description

Bulkhead Locknut, .25 in Female BSPP, Steel Connection Size 1: .25 in Connection Type: FBSPP Connection Type 1: Female BSPP Fitting Type: Locknut Material: Steel Nominal Size: .25 in Operating Temperature: 375 deg F Series: 3422 Thread Size 1: .25 - 19

Ratings & reviews