Bulkhead Run Tee, .25 in Male JIC x .25 in Male JIC x .25 in Male JIC, Steel

  • Mfr # 27044
  • Zoro # G125086061
product price: 
$
11.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
27044
Zoro #
G125086061
UPC #
-
Country of Origin
China

Description

Bulkhead Run Tee, .25 in Male JIC x .25 in Male JIC x .25 in Male JIC, Steel Connection Size 1: .25 in Connection Size 2: .25 in Connection Size 3: .25 in Connection Type: MJIC|MJIC|MJIC Connection Type 1: Male JIC Connection Type 2: Male JIC Connection Type 3: Male JIC Fitting Type: Tee Material: Steel Operating Temperature: 375 degrees farenheit Series: 2704 Thread Size 1: .4375 - 20 Thread Size 2: .4375 - 20 Thread Size 3: .4375 - 20 Standard Approvals: MS 51516 Compliant, SAE 070958

Ratings & reviews