Shop REVALVED

Bulkhead Run Tee, .375 in Male JIC x .375 in Male JIC x .375 in Male JIC, Steel

  • Mfr # 27046
  • Zoro # G125085156

product price: 
$
7.29
/ea
Sold in multiples of 2 for $14.58

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
27046
Zoro #
G125085156
UPC #
-
Country of Origin
China

Description

Bulkhead Run Tee, .375 in Male JIC x .375 in Male JIC x .375 in Male JIC, Steel Connection Size 1: .375 in Connection Size 2: .375 in Connection Size 3: .375 in Connection Type: MJIC|MJIC|MJIC Connection Type 1: Male JIC Connection Type 2: Male JIC Connection Type 3: Male JIC Fitting Type: Tee Material: Steel Operating Temperature: 375 degrees farenheit Series: 2704 Thread Size 1: .5625 - 18 Thread Size 2: .5625 - 18 Thread Size 3: .5625 - 18 Standard Approvals: MS 51516 Compliant, SAE 070958

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.