Bulkhead Union 90-deg Elbow, S06 Metric Bite Type x S06 Metric Bite Type, Steel

  • Mfr # D2701-LN-S06-S06
  • Zoro # G125083893
product price: 
$
9.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D2701-LN-S06-S06
Zoro #
G125083893
UPC #
-
Country of Origin
China

Description

Bulkhead Union 90-deg Elbow, S06 Metric Bite Type x S06 Metric Bite Type, Steel Engineered to withstand the pressures of modern industry, the D2701-LN-S06-S06 compression fitting excels in hydraulic and automation systems. Designed to DIN 2353 standards, it delivers secure, vibration-resistant sealing with reliable corrosion protection. Corrosion-resistant plating extends component lifeResistant to vibration fatigue and thermal expansionFlareless design with bite-type ferrule gripEasy tube alignment for efficient installationDIN 2353 certified and ISO 8434-1 compliant Order now for fast shipping and professional-grade results. Connection Size 1: S06 Connection Size 2: S06 Connection Type: MBT|MBT Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D2701-LN Thread Size 1: M14 x 1.5 Thread Size 2: M14 x 1.5

Ratings & reviews