Bulkhead Union 90-deg Elbow, S08 Metric Bite Type x S08 Metric Bite Type, Steel

  • Mfr # D2701-LN-S08-S08
  • Zoro # G225085292
product price: 
$
9.25
/ea
Sold in multiples of 2 for $18.50

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D2701-LN-S08-S08
Zoro #
G225085292
UPC #
-
Country of Origin
China

Description

Bulkhead Union 90-deg Elbow, S08 Metric Bite Type x S08 Metric Bite Type, Steel With proven sealing technology and precision-fit threading, the D2701-LN-S08-S08 DIN fitting is ideal for fluid conveyance in industrial and mobile applications. Its design supports leak-free performance across high-pressure, high-vibration conditions. Compatible with automated and mobile equipment linesSupports leak-free installation under pressure surgesOptimized for hydraulic fluid systems and lubrication linesCorrosion-resistant plating extends component lifeFlareless design with bite-type ferrule grip Order now for fast shipping and professional-grade results. Connection Size 1: S08 Connection Size 2: S08 Connection Type: MBT|MBT Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D2701-LN Thread Size 1: M16 x 1.5 Thread Size 2: M16 x 1.5

Ratings & reviews