Bulkhead Union 90-deg Elbow, S16 Metric Bite Type x S16 Metric Bite Type, Steel

  • Mfr # D2701-LN-S16-S16
  • Zoro # G225085407
product price: 
$
18.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D2701-LN-S16-S16
Zoro #
G225085407
UPC #
-
Country of Origin
China

Description

Bulkhead Union 90-deg Elbow, S16 Metric Bite Type x S16 Metric Bite Type, Steel The D2701-LN-S16-S16 is a dependable DIN metric compression fitting engineered for high-performance sealing. Its bite-type design ensures tubing is securely gripped, even under dynamic pressure loads. Carbon steel body construction with anti-corrosion plating guarantees long service life in challenging conditions. Corrosion-resistant plating extends component lifeSupports leak-free installation under pressure surgesEasy tube alignment for efficient installationOptimized for hydraulic fluid systems and lubrication linesResistant to vibration fatigue and thermal expansion Order now for fast shipping and professional-grade results. Connection Size 1: S16 Connection Size 2: S16 Connection Type: MBT|MBT Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D2701-LN Thread Size 1: M24 x 1.5 Thread Size 2: M24 x 1.5

Ratings & reviews