Shop REVALVED
Create Account
Bulkhead Union, S08 Metric Bite Type x S08 Metric Bite Type, Steel
- Mfr # D2700-LN-S08-S08
- Zoro # G425084385
product price:Â
$
8.75
/ea
Sold in multiples of 2 for
$17.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2700-LN-S08-S08
- Zoro #
- G425084385
- UPC #
- -
- Country of Origin
- China
Description
Bulkhead Union, S08 Metric Bite Type x S08 Metric Bite Type, Steel The D2700-LN-S08-S08 is a dependable DIN metric compression fitting engineered for high-performance sealing. Its bite-type design ensures tubing is securely gripped, even under dynamic pressure loads. Carbon steel body construction with anti-corrosion plating guarantees long service life in challenging conditions. DIN 2353 certified and ISO 8434-1 compliantOptimized for hydraulic fluid systems and lubrication linesFlareless design with bite-type ferrule gripResistant to vibration fatigue and thermal expansionEasy tube alignment for efficient installation Order now for fast shipping and professional-grade results. Connection Size 1: S08 Connection Size 2: S08 Connection Type: MBT|MBT Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 71 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Union Material: Steel Series: D2700-LN Thread Size 1: M16 x 1.5 Thread Size 2: M16 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.