Shop REVALVED
Create Account
Bulkhead Union, S20 Metric Bite Type x S20 Metric Bite Type, Steel
- Mfr # D2700-LN-S20-S20
- Zoro # G225085025
product price:Â
$
27.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2700-LN-S20-S20
- Zoro #
- G225085025
- UPC #
- -
- Country of Origin
- China
Description
Bulkhead Union, S20 Metric Bite Type x S20 Metric Bite Type, Steel When performance matters, trust the D2700-LN-S20-S20 to maintain seal integrity under harsh thermal and mechanical stress. With zinc-plated carbon steel construction and precision-engineered threads, it’s built for long-term reliability in metric hydraulic systems. Optimized for hydraulic fluid systems and lubrication linesFlareless design with bite-type ferrule gripCorrosion-resistant plating extends component lifeDIN 2353 certified and ISO 8434-1 compliantSupports leak-free installation under pressure surges Order now for fast shipping and professional-grade results. Connection Size 1: S20 Connection Size 2: S20 Connection Type: MBT|MBT Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 94 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Union Material: Steel Series: D2700-LN Thread Size 1: M30 x 2 Thread Size 2: M30 x 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.