Cam and Groove Adapter, 1-1/2 in Type A x 1-1/2 in FNPT, Stainless Steel

  • Mfr # CGA-150-SS1
  • Zoro # G425068125
product price: 
$
33.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CGA-150-SS1
Zoro #
G425068125
UPC #
-
Country of Origin
China

Description

Cam and Groove Adapter, 1-1/2 in Type A x 1-1/2 in FNPT, Stainless Steel. Connection Size 1: 1-1/2 in Connection Size 2: 1-1/2 in Connection Type: Type A, FNPT Connection Type 1: Type A Connection Type 2: FNPT Fitting Type: Adapter Material: Stainless Steel Material Construction: 316 Stainless Steel Thread Size: 1-1/2-11-1/2

Ratings & reviews