Cam and Groove Adapter, 1-1/2 in Type F x 1-1/2 in MNPT, Brass

  • Mfr # CGF-150-B1
  • Zoro # G525067653
product price: 
$
12.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CGF-150-B1
Zoro #
G525067653
UPC #
-
Country of Origin
China

Description

Cam and Groove Adapter, 1-1/2 in Type F x 1-1/2 in MNPT, Brass. Connection Size 1: 1-1/2 in Connection Size 2: 1-1/2 in Connection Type: Type F, MNPT Connection Type 1: Type F Connection Type 2: MNPT Fitting Type: Adapter Material: Brass Material Construction: Brass Thread Size: 1-1/2-11-1/2

Ratings & reviews