Cam and Groove Adapter, 1-1/4 in Type A x 1-1/4 in FNPT, Brass

  • Mfr # CGA-125-B1
  • Zoro # G425067449
product price: 
$
23.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CGA-125-B1
Zoro #
G425067449
UPC #
-
Country of Origin
China

Description

Cam and Groove Adapter, 1-1/4 in Type A x 1-1/4 in FNPT, Brass. Connection Size 1: 1-1/4 in Connection Size 2: 1-1/4 in Connection Type: Type A, FNPT Connection Type 1: Type A Connection Type 2: FNPT Fitting Type: Adapter Material: Brass Material Construction: Brass Thread Size: 1-1/4-11-1/2

Ratings & reviews