Cam and Groove Adapter, 1-1/4 in Type E x 1-1/4 in Hose Shank, Brass

  • Mfr # CGE-125-B1
  • Zoro # G525067707
product price: 
$
9.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CGE-125-B1
Zoro #
G525067707
UPC #
-
Country of Origin
China

Description

Cam and Groove Adapter, 1-1/4 in Type E x 1-1/4 in Hose Shank, Brass. Connection Size 1: 1-1/4 in Connection Size 2: 1-1/4 in Connection Type: Type E, Hose Shank Connection Type 1: Type E Connection Type 2: Hose Shank Fitting Type: Adapter Material: Brass Material Construction: Brass

Ratings & reviews