Cam and Groove Adapter, 1-1/4 in Type F x 1-1/4 in MNPT, Brass

  • Mfr # CGF-125-B1
  • Zoro # G925068090
product price: 
$
8.35
/ea
Sold in multiples of 2 for $16.70

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CGF-125-B1
Zoro #
G925068090
UPC #
-
Country of Origin
China

Description

Cam and Groove Adapter, 1-1/4 in Type F x 1-1/4 in MNPT, Brass. Connection Size 1: 1-1/4 in Connection Size 2: 1-1/4 in Connection Type: Type F, MNPT Connection Type 1: Type F Connection Type 2: MNPT Final Sale: Final Sale Item Fitting Type: Adapter Material: Brass Material Construction: Brass Thread Size: 1-1/2-11-1/2

Ratings & reviews