Cam and Groove Coupler, 2-1/2 in Type C x 2-1/2 in Hose Shank, Stainless Steel
- Mfr # CGC-250-SS1
- Zoro # G125068241
product price:Â
$
35.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CGC-250-SS1
- Zoro #
- G125068241
- UPC #
- -
- Country of Origin
- China
Description
Cam and Groove Coupler, 2-1/2 in Type C x 2-1/2 in Hose Shank, Stainless Steel. Connection Size 1: 2-1/2 in Connection Size 2: 2-1/2 in Connection Type: Type C, Hose Shank Connection Type 1: Type C Connection Type 2: Hose Shank Final Sale: Final Sale Item Fitting Type: Coupler Material: Stainless Steel Material Construction: 316 Stainless Steel Maximum Operating Pressure: 150 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.