Cam and Groove Crimplok Adapter, 1-1/2 in Type E x 1-1/2 in Hose Shank, Stainless Steel

  • Mfr # CGE-150CR-SS1
  • Zoro # G225067427
product price: 
$
25.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CGE-150CR-SS1
Zoro #
G225067427
UPC #
-
Country of Origin
China

Description

Cam and Groove Crimplok Adapter, 1-1/2 in Type E x 1-1/2 in Hose Shank, Stainless Steel. Connection Size 1: 1-1/2 in Connection Size 2: 1-1/2 in Connection Type: Type E, Hose Shank Connection Type 1: Type E Connection Type 2: Hose Shank Final Sale: Final Sale Item Fitting Type: Adapter For Use With: CRIMPLOK Ferrules CF-XXXXX-SS304 Material: Stainless Steel Material Construction: 316 Stainless Steel

Ratings & reviews