Shop REVALVED
Create Account
Cam and Groove Crimplok Coupler, 1 in Type C x 1 in Hose Shank, Stainless Steel
- Mfr # CGC-100CR-SS1
- Zoro # G825068190
product price:Â
$
42.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CGC-100CR-SS1
- Zoro #
- G825068190
- UPC #
- -
- Country of Origin
- China
Description
Cam and Groove Crimplok Coupler, 1 in Type C x 1 in Hose Shank, Stainless Steel. Connection Size 1: 1 in Connection Size 2: 1 in Connection Type: Type C, Hose Shank Connection Type 1: Type C Connection Type 2: Hose Shank Fitting Type: Coupler For Use With: CRIMPLOK Ferrules CF-XXXXX-SS304 Material: Stainless Steel Material Construction: 316 Stainless Steel Maximum Operating Pressure: 250 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.