Combination Nipple, 1-1/2-in Hose Barbed x 1-1/2-in MIP, 3-7/8-in L, Steel, Zinc-Plated

  • Mfr # 973874
  • Zoro # G225067915
product price: 
$
18.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
973874
Zoro #
G225067915
UPC #
-
Country of Origin
China

Description

Combination Nipple, 1-1/2-in Hose Barbed x 1-1/2-in MIP, 3-7/8-in L, Steel, Zinc-Plated. Connection Size 1: 1-1/2 in Connection Size 2: 1-1/2 in Connection Type: Barbed, MIP Connection Type 1: Hose Barbed Connection Type 2: MIP Finish: Zinc-Plated Fitting Type: Nipple Hex Size: 1-5/8 in Length: 3-7/8 in Material: Steel Material Construction: Steel Thread Size: 1-1/2-11-1/2

Ratings & reviews