Combination Nipple, 1-1/4-in Hose Barbed x 1-1/4-in MIP, 3-7/8-in L, Steel

  • Mfr # 973853
  • Zoro # G125068111
product price: 
$
17.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
973853
Zoro #
G125068111
UPC #
-
Country of Origin
China

Description

Combination Nipple, 1-1/4-in Hose Barbed x 1-1/4-in MIP, 3-7/8-in L, Steel. Connection Size 1: 1-1/4 in Connection Size 2: 1-1/4 in Connection Type: Barbed, MIP Connection Type 1: Hose Barbed Connection Type 2: MIP Fitting Type: Nipple Hex Size: 1-7/16 in Length: 3-7/8 in Material: Steel Material Construction: Black Steel Thread Size: 1-1/4-11-1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.