Combination Nipple, 3/4-in Hose Barbed x 3/4-in MIP, 3-1/8-in L, Steel, Zinc-Plated

  • Mfr # 973871
  • Zoro # G825067858
product price: 
$
9.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
973871
Zoro #
G825067858
UPC #
-
Country of Origin
China

Description

Combination Nipple, 3/4-in Hose Barbed x 3/4-in MIP, 3-1/8-in L, Steel, Zinc-Plated. Connection Size 1: 3/4 in Connection Size 2: 3/4 in Connection Type: Barbed, MIP Connection Type 1: Hose Barbed Connection Type 2: MIP Finish: Zinc-Plated Fitting Type: Nipple Hex Size: 15/16 in Length: 3-1/8 in Material: Steel Material Construction: Steel Thread Size: 3/4-14

Ratings & reviews